missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 100 Model Jaw Crushers

Product Code. 10534872 Shop All Retsch Products
Click to view available options
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel
Tungsten Carbide
Electrical Requirements:
230 V, 50 Hz
400 V, 50 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10534872

Brand: RETSCH 20.052.0028

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 100 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.

  • Excellent crushing performance
  • Wide range of materials for contamination free grinding
  • Wear compensation with zero-point adjustment
  • Continuous gap width setting
  • Overload protection
  • No-rebound feed hopper with quick-release clamp
  • Brake motor with safety switch
  • Easy-to-clean crushing chamber
  • Continuous grinding
  • Connector for dust extraction

Specifications

Product Type Jaw Crusher
Dimensions (L x W x H) 800 x 320 x 960 mm
Display Type Analog
Electrical Requirements 230 V, 50 Hz
For Use With (Application) For Heavy-metal-free Size Reduction
Height (Metric) 960 mm
Hertz 50 Hz
IP Rating IP54
Length (Metric) 800 mm
Material Steel
Model BB 100
Phase 1-phase motor / 3-phase motor
Voltage 230 V
Watts 750 W
Width (Metric) 320 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.