missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Excellent crushing performance
- Wide range of materials for contamination free grinding
- Wear compensation with zero-point adjustment
- Continuous gap width setting
- Overload protection
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Continuous grinding
- Connector for dust extraction
Specifications
Specifications
| Product Type | Jaw Crusher |
| Dimensions (L x W x H) | 800 x 320 x 960 mm |
| Display Type | Analog |
| Electrical Requirements | 400 V, 50 Hz |
| For Use With (Application) | For pre-crushing hard, brittle products with a degree of hardness >3 on the Mohs' Scale |
| Height (Metric) | 960 mm |
| Hertz | 50 Hz |
| IP Rating | IP54 |
| Length (Metric) | 800 mm |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?