missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks

Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks.

Brand:  Thermo Scientific™ B3045

Additional Details : Weight : 25.00000kg

 View more versions of this product

Product Code. 13438249

  • £4754.81 / Each

Estimated Shipment: 09-03-2022
Add to basket

Description

Description

Ensure the purity of distilled water with the copper and tin-crafted reservoirs of Thermo Scientific™ Barnstead™ Classic Stills Storage Tanks. Select from 10 to 200 gallon reservoir options. All reservoirs include a removable cover, water level sight glass and a tin-coated draw-off faucet with serrated hose nipple. Connections allow for optional accessories. Tanks require a floor stand or wall bracket (10 and 25 gallon reservoirs only) for proper installation.

 

Ordering Information:

Replacement consumables include UV Lamp (04141), Ventgard Air Filter (H3120), replacement Water Seal (H3130) and Ventgard Filter Element (25001); all sold separately.

Requires:

Floor stand (all sizes) or wall bracket (10- and 25 gal. reservoirs only) are required for secure installation. Ventgard Air Filter/Water Seal (H3111), and UV Light Assembly (H4005) are also required to protect pure water during storage.

Specifications

Specifications

Classic Still
20 gal.
95 L
64 cm
N/A
74 cm
46 cm
Storage Tank
25 gal.
25 in.
0.5 in. (distribution) (NPT)
29 in.
18 in.
Videos
SDS
Documents
Certificates
Special Offers

Special Offers