missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ BarbLock Assemblies
Provide uniform 360-degree radial crimping for a leak-free, durable seal. Cole-Parmer™ Barblock Assemblies feature an easy to install, three-piece locking mechanism ensures the tubing and hose barb won't disengage.
£6.05 - £303.00
Specifications
Product Type | BarbLock Assemblies |
---|---|
For Use With (Application) | Easy to install, three-piece locking mechanism ensures the tubing and hose barb won't disengage |
Packaging Quantity | 1 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15360484
|
Cole-Parmer™
30604-10 |
Fits 1/4 in. and L/S 15, 17, & 24 Tubing |
£303.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11759729
|
Cole-Parmer™
30604-00 |
Fits 1/4 in. x 3/8 in. Tubing |
£6.05
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Safe to use with pressures up to 140psi or upper pressure limit of tubing
- An excellent alternative to securing tubing and hose barbs with cable ties — no more crimps or tube distortion
- BarbLock assembly consists of three pieces: the sleeve, collect, and barbed fittings
- To install the fitting, slide the sleeve and collet onto the tubing and then inserts the barbed fitting into the tubing
- Prelock the sleeve and collet by pressing them together until you hear a click
- Slide the sleeve and collet to the edge of the barbed fitting and lock with the BarbLock tool
- Once assembled, the BarbLock assembly can only be unlocked with the removal tool
Specifications
BarbLock Assemblies | |
Easy to install, three-piece locking mechanism ensures the tubing and hose barb won't disengage | |
1 Pack |