missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagLight 3500 mL Non-filter bag (Box of 250 bags)
Blender bag without filter. It is ideal for sample preparation
Brand: Interscience 133025
Code : 46
Additional Details : Weight : 1.00000kg
Description
3500 mL non-filter bag - PolySilk™ (polyolefin complex)- Max blending volume: 3500 mL
- Optimal blending volume: 400 - 3500 mL
- Bag dimensions: 380 x 560 mm
- Box dimensions: 44.5 x 25 x 35 cm, weight: 16 kg
- Pack of 25-bags
- Box of 250 bags (10 packs)
Specifications
Non-filter Bag | |
BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation. | |
6.16 pt. | |
ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual) | |
Transparent | |
Particularly used in the food industry for sample pooling with a sample size up to 375 g. | |
Sterile | |
400-3750 mL | |
250 | |
Pouch | |
Pouch | |
Gamma ray treated: Gamma 5 to 12 kGy, with certificate | |
-40°C to 80°C | |
22.05 in. | |
14.96 in. | |
500 mm | |
7.7 kg |
In a temperate and dry place, away from humidity and light | |
Not Autoclavable | |
3750 mL | |
Heat Seal | |
Single-use | |
Lad blender | |
140 μm | |
Yes | |
25 | |
Less than 250 microns | |
500 | |
-40°F to 176°F | |
380 x 560 mm | |
13.78 in. | |
19.69 in. | |
2.98 lb |