missing translation for 'onlineSavingsMsg'
Learn More

Interscience™ BagLight 400 PolySilk

Product Code. 16258130
Change view
Click to view available options
Capacity (Metric):
400 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16258130 400 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258130 Supplier Interscience™ Supplier No. 132025
  • ONLINE EXCLUSIVE PRICE
    £51.30
    £48.40 / Pack of 500
    Save £2.90
    5% Off
View all promotions
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BagLight PolySilk is a blender bag without a filter ideal for sample preparation.

  • Suitable for all types of samples and compatible with all blenders
  • Transparency makes it possible to quickly visualize the sample contained in the bag during the analysis
  • No contact between the sample and the mixer during homogenization
  • Avoids cross-contamination
  • Store in a temperate and dry place, away from humidity and light
  • Optimal blending volume: 50 to 300 mL

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 7218, ISO 6887 and FDA Bacteriological Analytical Manual
Closure Type None
Color Transparent
Disposable Single-use
For Use With (Application) Containing Sample
For Use With (Equipment) BagMixer, DiluFlow
Material Polyolefin
Sterility Sterile
Latex Free Yes
No. per Case 500 Bags/Cs.
No. per Pack 25 Bags/Pk.
Product Line BagLight
Quantity 1 Cs.
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 3 mil
Dimensions (L x W) 175 x 300 mm
Length (English) 6.89 in.
Width (English) 6.89 in.
Height (English) 7.48 in.
Height (Metric) 300 mm
Product Type Blender Bag
Capacity (English) 0.7 pt.
Capacity (Metric) 400 mL
Length (Metric) 175 mm
Width (Metric) 175 mm
Thickness (Metric) 70 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.