missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ BagFilter™ 3500P Lateral Pipette Filter Bag
Description
- Lateral non-woven filter for all microbiological analyses
- Flora is extracted from the sample and goes through the filter during blending
- Ideal for homogenizing fibrous samples
- Multilayer, reinforced multicoated complex
- Porosity of the filter is less than 250 microns
- Rigid and transparent
- No need to wait for debris sedimentation
- Particle-free solution with precise results and excellent reproducibility
- Gamma ray treated
- Same bag is used to homogenize, filter and pipet
- Can be closed with a clip or heat-sealed
- Compatible with any lab blender
- Approved for food contact
Specifications
Specifications
| Closure Type | Heat Seal or Clip |
| Color | Transparent |
| For Use With (Application) | Microbiological analyses |
| Sterility | Sterile |
| No. per Pack | 10 |
| Permeability | Less than 250 microns |
| Quantity | Pack of 10; Case of 100 |
| Sterilization Method | Gamma Irradiated |
| Dimensions (L x W) | 380 x 600mm |
| Product Type | Lateral Filter Bag |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?