missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bacti-Loop Microsterilizer Slide Dryer Attachment

Product Code. 31781851 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (English):
6 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
31781851 6 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781851
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accommodates 3 slides for dying with the Bacti-Loop Microsterilizer.

  • Accomodates up to 3 slides
  • Holds slides above the opening of the chamber for drying
  • Clamps on to Bacti-Loop body

Specifications

For Use With (Equipment) Fisherbrand Bacti-Loop Microsterilizer
Length (English) 6 in.
Length (Metric) 153 mm
Product Type Slide Dryer Attachment
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.