missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bacti-Loop Microsterilizer with GB Plug

Product Code. 31781850 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature (English):
1500°F
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (English) Unit Size
31781850 1500°F Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31781850
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Provides flameless sterilization of inoculating loops, small tools and tube mouths without splatter or cross-contamination.

  • Complete sterilization of loops, needles and tube mouths
  • Safe, convenient and no spatter
  • Flameless, safe for use in anaerobic chambers and hoods
  • Sterilization in 5-7 seconds
  • Ideal for research laboratories
  • Standby setting extends heater core life

Specifications

Depth (Metric) Chamber 153 mm
Diameter (English) Chamber 0.55 in.
Depth (English) Chamber 6 in.
Diameter (Metric) Chamber 14 mm
Length (English) 6 in.
Length (Metric) 153 mm
Product Type Inoculating Loop and Needle Sterilizer
Temperature (English) 1500°F
Temperature (Metric) 815°C
Voltage 230 V
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.