missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T™ Variable-Speed Digital Drive
Description
- Flow rate 0.71 to 42 LPM with B/T tubing - flow rate depends on drive rpm and tubing size
- Rapid-Load™ pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
- Interlock switch shuts off power to stop drive when door is opened
- This durable, variable-speed digital drive is ideal for bulk fluid transfer and dispensing applications
- With flow rates up to 42 LPM (11.1 GPM), it can handle large batches quickly and efficiently
- Keypad lock/unlock feature helps lock in settings to prevent accidental or unauthorized changes
- A full-featured dispenser, the B/T modular digital drive offers a powerful, reversible 3/4-hp motor with simple, intuitive controls
- Start, stop, prime, reverse, calibrate, and dispense using the sealed keypad
- Four-digit LED display shows flow rate (0.1, 1, or 10 LPM resolution autoranging with tubing size), dispense volume (0.1 to 999 L in 0.1 L increments), motor rpm, and copy number (1 to 99 repetitions, 100 mL to over 1000 liters each) for automated repetitive dispensing
- Easily integrate processes with drive features extensive remote-control capabilities via remote cable (77300-32, Sold Separately)
- Remote operation features include pump direction, start/stop, and prime via open collector, contact closure
- This drive stores one user-defined calibration value for maximum accuracy and repeatability
- Calibrate manually to compensate or use the nominal calibrations stored in the nonvolatile memory
Specifications
Specifications
| Amperage | 10.5 amps |
| Control Type | Digital Variable Speed |
| Description | Washdown Capable |
| Dimensions (L x W x H) | Controller: (22.9 x 27.9 x 11.4 cm), Drive: (68.6 x 40 x 38.4 cm) |
| Electrical Requirements | 190 to 260 VAC |
| Flow Rate | 1.3 to 42 LPM |
| IP Rating | IP56 |
| Tubing Type | B/T™ PerfectPosition™ |
| Tubing Size | B/T 87, B/T 91 |
| Voltage | 230 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?