missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Beakers with Printed Graduations

Product Code. 11980975
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Pack of 10
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11980975 500 mL Pack of 10
12623132 25 mL Pack of 10
12633132 50 mL Pack of 10
10469130 100 mL Pack of 10
11960975 250 mL Pack of 10
11970975 400 mL Pack of 10
12653132 600 mL Pack of 5
11990975 1000 mL Pack of 5
11900985 2000 mL Each
12030892 3000 mL Each
12040892 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11980975 Supplier Azlon Supplier No. BPB0500P
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high clarity polypropylene for optimum visibility and good chemical resistance. Azlon™ Tapered Beakers with Printed Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.

  • Tapered stacking style - space saving and easy to handle
  • Autoclavable at 121°C 
  • Crisp, blue, easy to read indelible graduations
  • Precise non-drip pouring spouts
  • Complies with ISO 7056

Specifications

Color Translucent
Diameter (Metric) Base 83 mm
Diameter (Metric) Outer 102.5 mm
Diameter (Metric)Top 102.5 mm
Capacity (Metric) 500 mL
Material Polypropylene
For Use With (Application) Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments
Height (Metric) 121 mm
Increments 50 mL
Quantity 10/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056, FDA
Scale Blue Printed Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.