missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Straight-sided Beakers

Product Code. 10799375
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 5

Product Code. 10799375

Brand: Azlon BDA218P

Only null left
Add to basket
Edge
Add to basket

Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Straight-sided Beakers provide an excellent solution for measuring and dispensing in a laboratory setting and are available in sizes to fit many needs.

  • Autoclavable to 121deg.C
  • Ideal for general laboratory use - straight stable shape
  • Squat form, rimmed edge, wide spout
  • Graduations are clearly printed in indelible solvent resistant ink
  • Complies with ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Outer 51 mm
Diameter (Metric)Top 51 mm
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) Ideal for General Laboratory Use
Height (Metric) 51 mm
Increments 5 mL
Quantity 10/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056, FDA
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.