missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Straight-sided Beaker Set
Ideal for general laboratory use - straight stable shape
Brand: Azlon BDA218MES
Code : NEW
Additional Details : Weight : 0.06500kg
Description
Ideal for general laboratory use - straight stable shape
- Set of popular classic Azlon beakers
- Polypropylene material - good chemical resistance
- Can withstand temperatures up to 121°C and therefore autoclavable
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
50 mL, 100 mL, and 250 mL | |
Ideal for General Laboratory Use | |
Straight Sided | |
Yes |
Polypropylene | |
Set of 3 Beakers, (50, 100 and 250 mL) | |
Autoclavable | |
ISO 7056 |