missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Straight-sided Beaker Set

Ideal for general laboratory use - straight stable shape

Brand:  Azlon BDA218MES

Code : A0

Additional Details : Weight : 0.06500kg

 View more versions of this product

Product Code. 10580681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Ideal for general laboratory use - straight stable shape

  • Set of popular classic Azlon beakers
  • Polypropylene material - good chemical resistance
  • Can withstand temperatures up to 121°C and therefore autoclavable
  • Graduations are clearly printed in indelible solvent resistant ink
Specifications

Specifications

50 mL, 100 mL, and 250 mL
Ideal for General Laboratory Use
Straight Sided
Yes
Polypropylene
Set of 3 Beakers, (50, 100 and 250 mL)
Autoclavable
ISO 7056
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers