missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Spatula

Product Code. 12079907
Change view
Click to view available options
Length (Metric):
115 mm
165 mm
200 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12079907 115 mm Pack of 10
11397784 165 mm Pack of 10
12099867 200 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12079907 Supplier Azlon Supplier No. SWY060P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from polypropylene. SciLabWare™ Azlon™ Polypropylene Spatula is virtually unbreakable in normal use and retain shape after flexing.

  • Molded strong tapered spatulas with chamfered ends
  • Virtually unbreakable in normal use and retain shape after flexing
  • Good chemical and heat resistance
  • Autoclavable at 121°C
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Spatula
Width (Metric) 17 mm
Dimensions (L x W) 115 x 17 mm
Material Polypropylene
Length (Metric) 115 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.