missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Griffin Style Polypropylene Beakers

Product Code. 15384911
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15384911 100 mL Pack of 12
15354911 10 mL Pack of 12
15364911 25 mL Pack of 12
15374911 50 mL Pack of 12
15383416 250 mL Pack of 6
15394911 250 mL Pack of 12
15304921 400 mL Pack of 6
15314921 500 mL Pack of 6
15324921 600 mL Pack of 6
15334921 1000 mL Pack of 6
15344921 2000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15384911 Supplier Azlon Supplier No. BDC224P
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for general laboratory use

  • Complies with ISO 7056
  • Traditional beaker shape
  • Good chemical resistance
  • Autoclavable at 121°C
  • Graduations are clearly printed in indelible solvent resistant ink
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 51 mm
Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 69 mm
Increments 10 mL
Quantity 12 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.