missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin Style Polypropylene Beakers
Ideal for general laboratory use
Brand: Azlon BDC208P
Code : NEW
Additional Details : Weight : 0.57000kg
Description
- Complies with ISO 7056
- Traditional beaker shape
- Good chemical resistance
- Autoclavable at 121°C
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
27 mm | |
Polypropylene | |
2 mL | |
Beaker | |
Yes |
10 mL | |
36 mm | |
12 Pk. | |
Autoclavable | |
ISO 7056 |