missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin Style Polypropylene Beakers
Ideal for general laboratory use
Brand: Azlon BDC234P
Code : NEW
Additional Details : Weight : 2.28000kg
Description
- Complies with ISO 7056
- Traditional beaker shape
- Good chemical resistance
- Autoclavable at 121°C
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
80 mm | |
Polypropylene | |
50 mL | |
Beaker | |
Yes |
400 mL | |
111 mm | |
6/Pk. | |
Autoclavable | |
ISO 7056 |