missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Square Shaped HDPE Bucket
Square shaped buckets suitable for food contact applications in accordance with EU regulations
Brand: Azlon BWX108
Code : 02
Additional Details : Weight : 0.73000kg
Description
- Durable square shape allows economical use of space
- Handle grip for easy lifting and carrying
- Moulded graduations (14L x 0.5 divisions)
Specifications
Square Bucket | |
No | |
Polyethylene | |
292 mm | |
292 mm |
HDPE | |
Black | |
292 mm | |
1 Ea. |