missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Zymark™ Rapid Plate/Sciclone and Tecan™ TEMO Acquarius Genmate: 50μL
Shop All Axygen Scientific ProductsDescription
- High throughput screening
- Volume: 50μL
- Rack Color: Light Green
- Color: Clear
- Designed for use with Zymark™ RapidPlate™, Zymark™ SciClone, Tecan™ Te-MO™, Tecan™ Genmate™ and Tecan™ Aquarius™ automated liquid handling systems
- Certified RNase, DNase and Pyrogen-Free
- Format: 96 well
Order Info
96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Light Green |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Non-ANSI |
| For Use With (Application) | Maxymum Recovery™ to further improve accuracy and precision while reducing sample loss |
| Format | Rack |
| Tip Style | Automation, Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?