missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices
Shop All Axygen Scientific ProductsDescription
- Comprehensive line of pipette tips for automated liquid handling systems
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available in a range of volumes: 50, 100, 180 and 200μL
- Compatible with the following:
- Tecan™ Freedom Evo™, TeMo and Aquarius with MCA96 head
- Zymark™/Caliper RapidPlate™, SciClone™ and Zephyr™ with HV96 head
- Biotek™ Precision™ and Precision XS 8 or 12 head
- Dynamic Devices Oasis LM 8/96-Channel-Standard Vol and 96-Channel-Low Vol head
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Light Green |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Rack |
| Tip Style | Automation, Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?