missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Assembled via automation under strict process controls to ensure consistent performance and quality
- Robotic tips use no mold-releasing agents
- Nucleic acid, nuclease and endotoxin-safe for complete protection against contamination
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Compatible with PerkinElmer™ MDT-96 P235, MDT-96 P50 and MDT-384 30μL head for:
- Janus™
- Evolution P3
- Minitrak
- PlateTrak™
- Presterilized and non-sterile tips
- With or without aerosol-resistant polyethylene filters
- Wide bore series for working with viscous materials, genomic DNA or delicate cell cultures
- Available in a range of volumes: 20, 30, 50, 180 and 200μL
Order Info
Rack: 96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Compliance
Axygen products are manufactured in a clean, controlled state of the art facility and certified RNase-, DNase- and endotoxin-safe
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Green |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination |
| Format | Rack |
| Tip Style | Automation, Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
