missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Biomek™ FX/Wellpro™ Robotic Tips

For Beckman FX/Wellpro system

Brand:  Axygen™ FX-384-XL-R-S

Code : 68

Additional Details : Weight : 10.89000kg

 View more versions of this product

Product Code. 12762866

  • £4115.00 / Pack of 19200
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Tip format: 384 tip
  • Tip volume range: 25 μL to 50 μL
  • Tip material: Clear polypropylene
  • RNase-/DNase-/human gDNA-free
  • Nonpyrogenic
  • Available options:
    - With or without aerosol-resistant filters
    - Nonsterile or sterile 
    - Standard or Axygen™ Maxymum Recovery™ surface
  • Compatible head: AP-384, 384-channel low volume (FXF-384-XL-R-S only)
  • Rack format: ANSI/SLAS
  • Rack material: Polypropylene
Specifications

Specifications

50 μL
Sterile
Not Autoclavable
Non-pyrogenic, used for stringent specifications under strict process controls
Automation, Extended Length
50 Racks/Cs.
Beckman Biomek FX/Wellpro
Non-Filtered
Clear
DNase, RNase and Pyrogen free
Rack, 384-well
10 Racks/Pk, 5 Pks/Cs.
Beckman Coulter Biomek FX, Beckman Coulter Biomek NX, Beckman Coulter Multimek AP384, Dynamic Devices Oasis, Dynamic Devices Oasis LM 384-Channel Low Volume, Hamilton
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers