missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Biomek™ FX/Wellpro™ Robotic Tips
For Beckman FX/Wellpro system
Brand: Axygen™ FX-384-XL-L-R-S
Code : 68
Additional Details : Weight : 10.90000kg
Description
- Tip format: 384 tip
- Tip volume range: 25 μL to 50 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible head: AP-384, 384-channel low volume (FXF-384-XL-R-S only)
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
50 μL | |
Sterile | |
Not Autoclavable | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Extended Length | |
Beckman Coulter Biomek FX, Beckman Coulter Biomek NX, Beckman Coulter Multimek AP384, Dynamic Devices Oasis, Dynamic Devices Oasis LM 384-Channel Low Volume, Hamilton | |
Polypropylene |
Non-Filtered | |
Clear | |
DNase, RNase and Pyrogen free | |
Rack, 384-well | |
10 Racks/Pk, 5 Pks/Cs. | |
Beckman Biomek FX/Wellpro |