missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 96 Tips/Rack

Shop All Axygen Scientific Products


Click to view available options
Volume (Metric):
50 μL
Unit Size:
Pack of 4800
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available nonsterile or sterile and filtered or non-filtered
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, and Pyrogen free |
| Format | Rack |
| Tip Style | Automation, Round |
| For Use With (Equipment) | Agilent/Velocity VPrep 8LT, Agilent/Velocity VPrep 96LT, Agilent Bravo 96LT |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction