missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 384 Tips/Rack
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
5 μL
10 μL
15 μL
31 μL
50 μL
70 μL
Sterility:
Non-sterile
Sterile
For Use With (Equipment):
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST
Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST
Unit Size:
Pack of 19200
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
Specifications
Specifications
| Volume (Metric) | 15 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, and Pyrogen free |
| For Use With (Application) | Maxymum Recovery™ technology for ultra-low retention |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | SBS Rack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido