missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 384 Tips/Rack

Comprehensive line of tips for Agilent/Velocity11 automation systems

Brand:  Axygen™ VTF-384-50-L-R-S

Code : NEW

Additional Details : Weight : 9.81000kg

 View more versions of this product

Product Code. 15581453

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Tip format: 96 tip
  • Tip volume range: 20 μL to 250 μL
  • Tip material: Clear polypropylene
  • RNase-/DNase-/human gDNA-free
  • Nonpyrogenic
  • Available options:
    - With or without aerosol-resistant filters
    - Nonsterile or sterile
    - Standard or Axygen™ Maxymum Recovery™ surface
  • Compatible heads: 96LT, 8LT
  • Rack format: ANSI/SLAS
  • Rack material: Polypropylene

Order Info

Packaging:10 Racks/Pack, 5 Packs/Case

Specifications

Specifications

50 μL
Sterile
Autoclavable
Maxymum Recovery™ technology for ultra-low retention
Automation, Round
50 Racks/Cs.
Polyethylene
Filtered
Clear
DNase, RNase, and Pyrogen free
Rack
SBS Rack
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers