missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 384 Tips/Rack
Comprehensive line of tips for Agilent/Velocity11 automation systems
Brand: Axygen™ VT-384-5-L-R
Code : NEW
Additional Details : Weight : 9.81000kg
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
Specifications
5 μL | |
Non-sterile | |
Autoclavable | |
Maxymum Recovery™ technology for ultra-low retention | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |
Non-Filtered | |
Clear | |
DNase, RNase, and Pyrogen free | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |