missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 50μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
50 μL
Unit Size:
Pack of 3840
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | SBS Rack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction