missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 30 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format

Shop All Axygen Scientific Products


Click to view available options
Clean Claims:
DNase, RNase, ATP, and Endotoxin Free
DNase, Rnase Free
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 19200
Pack of 3840
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Certified RNase-/DNase-free and nonpyrogenic
- Nonpyrogenic
- Non-filtered
- Available in nonsterile or sterile
Specifications
Specifications
| Volume (Metric) | 31 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | SBS Rack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction