missing translation for 'onlineSavingsMsg'
Learn More

DURAN™ Autoclave Bottle
GREENER_CHOICE

Product Code. 31772839 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31772839 500 mL Pack of 4
31772838 1000 mL Pack of 4
31772840 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31772839 Supplier DURAN™ Supplier No. 219944456
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclave bottle and push-on cap system for safe, efficient steam sterilization of liquid media.

  • Bottles molded from DURAN™ Borosilicate Glass 3.3 with outstanding thermal and chemical resistance.
  • Minimized Sterility Risk, prevents contamination by minimizing manual interventions.
  • Enhanced User Safety, reduces operator risk by removing manual closure steps during post-autoclave handling.
  • Easy Identification, labels and color-coded Bottle Tags ensure clear, organized identification in the lab.
  • Optimized Space and Ergonomics, slim design and ergonomic grip zones improve space use and handling comfort (500 and 100 mL bottle only).
  • Time Efficiency, eliminates manual cap tightening, saving time and improving autoclaving efficiency.
  • Streamlined Ordering and Inventory, available in matched quantities for easier ordering and inventory management.
  • Specially designed bottle neck fits self-venting autoclave cap for safe sterilization.
  • Push-on natural rubber cap for simple, secure and easy sealing.
  • Autoclavable at 121°C, for reliable steam sterilization, with the DURAN™ Sealing Cap being reusable for up to five sterilization cycles.

Please Note:

  • 500 mL and 1000 mL Autoclave bottle and push-on cap are sold as 4 bottles and 4 caps. 2000 mL Autoclave bottle and push-on cap are sold 1 bottle and 4 caps.
  • Glass Type I according to the requirements of the current United States pharmacopoeia USP - 660 - Containers - Glass.

Certification:

  • Glass Type I according to the requirements of the current United States pharmacopoeia USP <660> Containers - Glass.
  • Glass Type I according to the requirements of the current European pharmacopoeia EP (3.2.1) Glass Containers for Pharmaceutical Use.
  • Glass Type I according to the requirements of the current Japanese pharmacopoeia JP <7.01> Test for Glass Containers for injections.
  • The calibration results of volumetric instruments with this certificate refer to one calibration batch.
  • This batch certificate confirms that ASTM Class A error limits required by USP are met. The certificate records the mean value, the standard deviation of the batch and the date of issue.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Cleaning Procedure Lab Washer Compatible
Color Clear
Dimensions (L x W x H) 78 x 78 x 191 mm
Diameter (Metric) Inner 32.5 mm
For Use With (Application) Steam/autoclave sterilization of water and media; Storage of sterile liquids and media
Includes Bottles and Sealing Cap
Height (Metric) With Closure 196 mm
Material Borosilicate Glass (3.3)
Max. Temperature (Metric) 500°C
No. per Case 4
Packaging Fiberboard
Quantity 4 Bottles and 4 Sealing Caps
Sterility Non-sterile
Weight (Metric) 388 g
Closure Color Green
Graduations 100 to 500 mL
Neck Finish Tapered Crimp
Certifications/Compliance DIN ISO 3585
Closure Included Yes
Graduated Yes
Mouth Wide
Shape Round
Fit for Purpose Certified Quality
Height (Metric) 191 mm
Product Type Laboratory Bottle
Closure Material Natural Rubber
Closure Size 45 mm
Diameter (Metric) 78 mm
Closure Type Sealing Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.