Learn More
Brand™ Autoclavable Polypropylene Centrifuge Tubes with Rim
Manufactured from polypropylene. BRAND™ Autoclavable Polypropylene Centrifuge Tubes with Rim can withstand relative centrifugal force (RCF) up to 4500. Autoclavable to 121°C. With rounded bottom. Closure not included.
Brand: Brand™ 115348
58.72 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Additional Details : Weight : 0.24750kg
Description
- Manufactured from polypropylene
- Withstands RCF up to 4500
- Autoclavable to 121°C
- Rounded bottom
- Closure not included
Specifications
30 mL | |
Autoclavable to 121°C | |
Round | |
20 mm | |
4500 x g |
Polypropylene | |
100 mm | |
No | |
Centrifuge Tube |