missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Autoclavable Polypropylene Centrifuge Tubes with Rim
Manufactured from polypropylene. BRAND™ Autoclavable Polypropylene Centrifuge Tubes with Rim can withstand relative centrifugal force (RCF) up to 4500. Autoclavable to 121°C. With rounded bottom. Closure not included.
£50.00 - £130.00
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable to 121°C |
Bottom Shape | Round |
Closure Included | No |
Product Type | Centrifuge Tube |
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
12070912
|
Brand™
115342 |
16 mm | 10 mL | 100 mm |
£130.00
Pack of 250 |
In Stock
Log in to see stock. |
|||
10161441
|
Brand™
115354 |
40 mm | 110 mL | 120 mm |
£50.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
12080912
|
Brand™
115350 |
30 mm | 48 mL | 100 mm |
£61.55
Pack of 25 |
In Stock
Log in to see stock. |
|||
10263681
|
Brand™
115348 |
20 mm | 30 mL | 100 mm |
£103.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from polypropylene
- Withstands RCF up to 4500
- Autoclavable to 121°C
- Rounded bottom
- Closure not included
Specifications
Polypropylene | |
Round | |
Centrifuge Tube |
Autoclavable to 121°C | |
No | |
4500 x g |