missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Autoclavable Glass Laboratory Bottle

Manufactured from borosilicate glass. DURAN™ Autoclavable Glass Laboratory Bottles can be used for storage, sample preparation, and transport.

Brand:  Duran™ 218019108

Code : A0

Additional Details : Weight : 6.00000kg

 View more versions of this product

Product Code. 10189230

  • £420.00 / Each


Estimated Shipment
20-02-2018
Add to basket

Description

Description

  • Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
  • Service temperature level of screw cap and pouring ring: +140 °C
  • Autoclavable up to +121°C
  • ISO 4796-1
Specifications

Specifications

20L
yes
1Each
Bottle, Laboratory
Blue
505mm
Polypropylene
Borosilicate Glass
Clear
Yes
288mm
Videos
Documentation View accessory products