missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Autoclavable Glass Laboratory Bottle With Screw Cap

Brand:  Duran™ 218052959

UNSPSC : 24122003

Code : A0

Additional Details : Weight : 1.75000kg

 View more versions of this product

Product Code. 11699898

  • £180.00 / Pack of 10


Estimated Shipment
26-06-2017
Add to basket

Specifications Description & Specifications

Specifications

150mL
yes
10Pack
Bottle, Laboratory
62mm
PU coating
Glass
Clear
Yes
105mm