missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 11 Ashless Fast Filtering Quantitative Filter Paper

Product Code. 11445188 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Disc
Folded Disc
Diameter (Metric):
42.5 mm
45 mm
47 mm
55 mm
70 mm
90 mm
110 mm
120 mm
125 mm
135 mm
150 mm
185 mm
Unit Size:
Pack of 100
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Diameter (Metric) unitSize
11445188 Disc 55 mm Pack of 100
11475188 Disc 110 mm Pack of 100
11730025 Disc 120 mm Pack of 100
11485188 Disc 125 mm Pack of 100
11760015 Disc 135 mm Pack of 100
11710035 Folded Disc 150 mm Pack of 100
11495188 Disc 150 mm Pack of 100
11405198 Disc 185 mm Pack of 100
11740015 Disc 42.5 mm Pack of 100
11750015 Disc 45 mm Pack of 100
11730015 Disc 47 mm Pack of 100
11455188 Disc 70 mm Pack of 100
11465188 Disc 90 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 11445188
Only null left
Add to basket
Edge
Add to basket

Used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.

  • Wide pores filter paper
  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis

Specifications

Description Ash Content: 0.007%
Filter Type Ashless
Format Disc
Material Cotton Linters
Particle Retention 12 to 15 μm
Pore Size 12 to 15 μm
Filtration Speed 10 sec.
For Use With (Application) Used for coarse and voluminous precipitates such as Iron, Aluminum and Chromium Hydroxide, Si determination in Steel and Pig Iron analysis
Grade 11
Quantity 100/Pk.
Thickness (Metric) 0.18 mm
Type Quantitative Filter Paper
Diameter (Metric) 55 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.