missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 3751

Code : 03

Additional Details : Weight : 1.43100kg

 View more versions of this product

Product Code. 10366561

  • £95.45 / Pack of 960
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.

 

  • Non-Filtered tips are available in sterile and non-sterile
  • Available racked or in hinged racks
Hinged Racks
  • Covers can be used as hinged or lift-off style
  • Easy, one-hand operation of locking clasp
  • Pipet tip inserts clip securely into racks but are easy to remove
  • Empty rack part numbers allow for easy conversion to Reload System
  • All components are completely recyclable and contain recycling symbols
  • Economical and environmental design reduces waste and saves bench space

 

Specifications

Specifications

200L, Non-Filtered, Sterile, Rack
Non-Filtered
Natural
1.97 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
200 μL
Sterile
200L
5.00cm
Rack
Green
ART SoftFit L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers