missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
£53.35 - £95.45
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Tip Style | Universal |
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
10498852
|
Thermo Scientific™
3721 |
20L, Non-Filtered, Sterile, Rack | 20 μL | Red |
£73.15
Pack of 960 |
In Stock
Log in to see stock. |
|||
10366561
|
Thermo Scientific™
3751 |
200L, Non-Filtered, Sterile, Rack | 200 μL | Green |
£95.45
Pack of 960 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||
10692142
|
Thermo Scientific™
3752 |
200L, Non-Filtered, Non-sterile, Rack | 200 μL | Green |
£53.35
Pack of 960 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
10162821
|
Thermo Scientific™
3781 |
1000L, Non-Filtered, Sterile, Rack | 1000 μL | Blue |
£64.35
Pack of 768 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||
11945896
|
Thermo Scientific™
3782 |
1000L, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue |
£65.80
Pack of 768 |
In Stock
Log in to see stock. |
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.
- Non-Filtered tips are available in sterile and non-sterile
- Available racked or in hinged racks
- Covers can be used as hinged or lift-off style
- Easy, one-hand operation of locking clasp
- Pipet tip inserts clip securely into racks but are easy to remove
- Empty rack part numbers allow for easy conversion to Reload System
- All components are completely recyclable and contain recycling symbols
- Economical and environmental design reduces waste and saves bench space
Specifications
Non-Filtered | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
Natural | |
Rack | |
Rainin LTS LiteTouch |