Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
£43.75 - £104.00
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Refill |
Tip Style | Universal |
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
12328502
|
Thermo Scientific™
3722-RI |
20L, Non-Filtered, Non-sterile, Refill | 20 μL | Red |
£72.80
Pack of 960 |
In Stock
Log in to see stock. |
|||
11505484
|
Thermo Scientific™
3732-RI |
300L, Non-Filtered, Non-sterile, Refill | 300 μL | Orange |
£72.80
Pack of 960 |
In Stock
Log in to see stock. |
|||
12388512
|
Thermo Scientific™
3742-RI |
1200L, Non-Filtered, Non-sterile, Refill | 1200 μL | Yellow |
£43.75
Pack of 768 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
12348522
|
Thermo Scientific™
3752-RI |
200L, Non-Filtered, Non-sterile, Refill | 200 μL | Green |
£78.35
Pack of 960 |
In Stock
Log in to see stock. |
|||
12338532
|
Thermo Scientific™
3782-RI |
1000L, Non-Filtered, Non-sterile, Refill | 1000 μL | Blue |
£53.40
Pack of 768 |
In Stock
Log in to see stock. |
|||
11303403
|
Thermo Scientific™
3721-RI |
20L, Non-Filtered, Sterile, Refill | 20 μL | Red |
£81.50
Pack of 960 |
In Stock
Log in to see stock. |
|||
11525504
|
Thermo Scientific™
3731-RI |
300L, Non-Filtered, Sterile, Refill | 300 μL | Orange |
£62.50
Pack of 960 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
11565504
|
Thermo Scientific™
3741-RI |
1200L, Non-Filtered, Sterile, Refill | 1200 μL | Yellow |
£98.15
Pack of 768 |
In Stock
Log in to see stock. |
|||
11323403
|
Thermo Scientific™
3751-RI |
200L, Non-Filtered, Sterile, Refill | 200 μL | Green |
£104.00
Pack of 960 |
In Stock
Log in to see stock. |
|||
11333383
|
Thermo Scientific™
3781-RI |
1000L, Non-Filtered, Sterile, Refill | 1000 μL | Blue |
£58.30
Pack of 768 |
In Stock
Log in to see stock. |
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use “push down” reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.
- Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Non-Filtered | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
Natural | |
Refill | |
Rainin LTS LiteTouch |