missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System
GREENER_CHOICE

Product Code. 12348522
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960

Product Code. 12348522

Brand: Thermo Scientific™ 3752RI

Only null left
Add to basket
Add to basket

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use 'push down' reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 200L, Non-Filtered, Non-sterile, Refill
Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Model 200L
Length (English) 1.97 in.
Length (Metric) 5.00cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Refill
Tip Style Universal
Color Code Green
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.