Learn More
Thermo Scientific™ ART™ Non-Filtered Pipette Tips in Bulk Packaging.
Thermo Scientific™ ART™ non-filtered pipette tips, retain the high quality you expect from ART™ tips, but for applications where contamination is not a concern.
Brand: Thermo Scientific™ 3772-05-B
Code : NEW
Additional Details : Weight : 0.35910kg
Description
ART™ non-filtered tips deliver the same proven quality, performance and reliability, of ART™ barrier tips, for non-critical applications where contamination is not a concern. Low retention technology maximizes sample delivery. ART™ tips are Universal Fit for use with most pipette brands.
- Universal Tip, fits most brands of pipettes
- ART™ non-filtered tips deliver the same proven quality, performance and reliability as ART™ barrier
- Non-filtered tip
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyrogens
Specifications
ART 300, Non-filtered, Non-sterile, Bulk | |
Non-Filtered | |
Clear | |
ART 300 | |
5.84 cm | |
Low Retention | |
MicroPoint | |
10000 | |
Universal Fit | |
Virgin Polypropylene |
300 μL | |
Non-sterile | |
Autoclavable | |
2.3 in | |
DNase, RNase, DNA, ATP, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
Bulk | |
10 bags of 1000 tips each | |
Single-use | |
ART |