missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Pipette Tips in Bulk Packaging.
Thermo Scientific™ ART™ non-filtered pipette tips, retain the high quality you expect from ART™ tips, but for applications where contamination is not a concern.
£30.15 - £52.72
Specifications
Sterility | Non-sterile |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor, Endotoxin, and Pyrogen Free |
Format | Bulk |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
10271722
|
Thermo Scientific™
3520-05 |
ART 20, Non-filtered, Non-sterile, Bulk | 20 μL | Low Retention |
£30.15
Pack of 1000 |
In Stock
Log in to see stock. |
|||
10258800
|
Thermo Scientific™
3520 |
ART 20, Non-filtered, Non-sterile, Bulk | 20 μL | MicroPoint |
£33.50
Pack of 1000 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
10781212
|
Thermo Scientific™
3550 |
ART 200, Non-filtered, Non-sterile, Bulk | 200 μL | MicroPoint |
£39.65
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15193616
|
Thermo Scientific™
3772-B |
ART 300, Non-filtered, Non-sterile, Bulk | 300 μL | MicroPoint |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15103626
|
Thermo Scientific™
3772-05-B |
ART 300, Non-filtered, Non-sterile, Bulk | 300 μL | MicroPoint |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
ART™ non-filtered tips deliver the same proven quality, performance and reliability, of ART™ barrier tips, for non-critical applications where contamination is not a concern. Low retention technology maximizes sample delivery. ART™ tips are Universal Fit for use with most pipette brands.
- Universal Tip, fits most brands of pipettes
- ART™ non-filtered tips deliver the same proven quality, performance and reliability as ART™ barrier
- Non-filtered tip
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyrogens
Specifications
Non-sterile | |
Autoclavable | |
Bulk | |
Single-use | |
ART |
Clear | |
DNase, RNase, DNA, ATP, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
10 bags of 1000 tips each | |
Universal Fit | |
Virgin Polypropylene |