missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials E-Vac and M-Vac Aspirating Systems Replacement Bottles
Click to view available options
Includes:
Barbed Tube Fittings
Quick Release Couplings
Unit Size:
Each
Description
Includes
E-Vac 300 system includes 3L safety glass bottle, lid with barbed tube fittings, and HandE-vac hand operator
Aspiration bottles can be autoclaved for 20 minutes at 121°C to prevent laboratory contamination
Certifications
CE approved, RoHS/WEEE compliant
Specifications
Specifications
| Capacity (Metric) | 4 L |
| Description | Bottle 4L Polypropylene, incl. lid with quick release couplings and level detection sensor (sensor cable sold separately), includes 1800mm tubing |
| For Use With | E-Vac™ and M-Vac™ laboratory aspiration systems |
| Includes | Quick Release Couplings |
| Material | Polypropylene |
| Sterilization Method | Autoclave |
| Tubing Size | 1800 mm L |
| Type | Aspiration Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction