missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials E-Vac and M-Vac Aspirating Systems Replacement Bottles

Product Code. 15914991
Click to view available options
Includes:
Barbed Tube Fittings
Quick Release Couplings
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15914991

Brand: Cole-Parmer™ Essentials EV432

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

E-Vac 300 system includes 3L safety glass bottle, lid with barbed tube fittings, and HandE-vac hand operator

E-Vac and M-Vac Aspirating Systems Replacement Bottles work with either system.

Aspiration bottles can be autoclaved for 20 minutes at 121°C to prevent laboratory contamination

Certifications

CE approved, RoHS/WEEE compliant

Specifications

Capacity (Metric) 4 L
Description Bottle 4L Polypropylene, incl. lid with barbed tube fittings, includes 1800mm tubing
For Use With E-Vac™ and M-Vac™ laboratory aspiration systems
Includes Barbed Tube Fittings
Material Polypropylene
Sterilization Method Autoclave
Tubing Size 1800 mm L
Type Aspiration Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.