missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ E-Vac Aspiration System

Product Code. 15994981
Click to view available options
Connection Type:
Barbed Tube Fittings
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15994981

Brand: Cole-Parmer™ 3105031

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

E-Vac 320 system includes 4L polypropylene bottle, lid with barbed tube fittings and HandEvac hand operator.

Self-contained aspiration system-vacuum pump built into the base!

  • Keep clean-all components are autoclavable except the vacuum base
  • Protect your vacuum pump-included filter prevents liquid aspiration into the pump
  • Minimize down-time when collection bottle is full-additional bottles available
  • Be safe-plastic bottles won't shatter if dropped
  • Choose from model with a hose barb couplings cap or models with quick-release couplings cap and a collection bottle level sensor

The E-Vac aspiration system is designed to collect critical or dangerous liquids. Waste is collected in the bottle through vacuum, and pressure-sensitive button controls the right amount of vacuum for your application. All parts, except the stainless steel base containing the pump, are fully autoclavable. Two hydrophobic filters help prevent liquids from getting into the pump and pump housing in the event of an overflow.

The HandE-Vac hand operator, included with both systems options, is designed to fit the E-Vac systems or any vacuum device currently available on the market. Set vacuum by manual adjustment of the aperture control button. Ergonomic design allows for fatigue-free aspiration. The hand operator can also be used with Pasteur pipettes or multi-well plates and dishes, additional adapters required and sold separately.

Full bottles can be swapped out and autoclaved with minimum of effort and new bottles replaced within seconds. All parts, except the stainless steel base containing the pump, are fully autoclavable.

Certifications

CE approved, RoHS/WEEE compliant

Specifications

Max. Vacuum -250 to -650 mbar
Control Analog dial
Includes 4 L polypropylene Bottle, lid with barbed tube fittings and HandE-Vac hand operator
Certifications/Compliance CE approved, RoHS/WEEE compliant
Electrical Requirements 100/240 VAC 50/60 Hz
Description E-Vac 320 with 4L Polypropylene Bottle, lid with barbed tube fittings & HandEvac Handoperator
Material Glass
Model EV320
Noise Level 50 dB ± 5 dB at 1 m
Plug Type Universal
Flow Rate 8 L/min.
Frequency 50/60 Hz
Pump Type Oilless Diaphragm Pump
Voltage 100/240 VAC
Connection Type Barbed Tube Fittings
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.