missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riley™ Arezzo - Clear Lens
Click to view available options
Lens Tint:
Clear
Unit Size:
Pack of 100
Description
- Ultra-slim design
- Soft PVC comfort frame
- Fully adjustable pivoted head strap
- High performance TECTON 400 anti-scratch and anti-fog protection
Specifications
Specifications
| Certifications/Compliance | CE - EN 166:2001 |
| Lens Coating | Anti-fog, Scratch-resistant, Moisture Repellent, UV-treated |
| Lens Tint | Clear |
| Product Type | General-purpose Safety Goggles |
| Dimensions (L x W x H) | 150 x 80 x 60 mm |
| For Use With (Application) | Component and Product Assembly, Vehicle Repairs and Maintenance, Commercial Cleaning, Woodwork and Fabrication, General Maintenance |
| Frame Color | Black |
| Transmittance Value | 92% |
| Weight (Metric) | 56 g |
| Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction