missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Disposable Culture Tube, from Soda-lime Glass, with DIN thread, with TPE seal and PP screw cap

Product Code. 10223311 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
100 mm
160 mm
180 mm
Diameter (Metric):
12 mm
16 mm
18 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10223311 100 mm 12 mm Pack of 100
10431541 100 mm 16 mm Pack of 100
10739211 160 mm 16 mm Pack of 100
10643982 180 mm 18 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10223311 Supplier DWK Life Sciences Supplier No. 231751159
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Culture tubes are used for growing cultures from liquid media.

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.

  • Cultivating, storage and transport of microorganisms
TRUSTED_SUSTAINABILITY

Specifications

Description 1 mm thickness
Capacity (Metric) 6 mL
Length (Metric) 100 mm
Material Soda Lime Glass, Polypropylene, TPE
For Use With Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures
Includes With TPE seal
Quantity 100/Pk.
Thread Size GL 14
Autoclavable Not Autoclavable
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.