Learn More
Azpack™ Aquarium Air Pump
Works with a variety of aquaria with availability in a number of different sizes. Azpack™ Aquarium Air Pump powers aquarium air filters quietly and efficiently.
Brand: Azpack™ 12483170
53.79 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : 04
Additional Details : Weight : 0.54360kg
Description
- Reliable hard wearing pumps with anti-vibration feet
- Quiet operation
- Available in different sizes to suit all aquaria
- Electrical supply: 230V/50Hz
Specifications
230 V 50 Hz | |
5 w | |
1.2 m |
AP3 | |
6 L/min. | |
0.19 mbar |