missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Aquarium Air Pump

Product Code. 12463170
Change view
Click to view available options
Flow Rate:
10 L/min.
2 L/min.
3.5 L/min.
6 L/min.
Maximum Pressure:
0.17 mbar
0.19 mbar
0.20 mbar
Overall Length (Metric):
1 m
1.2 m
1.5 m
600 mm
Model:
AP1
AP2
AP3
AP4
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Maximum Pressure Overall Length (Metric) Model unitSize
12463170 2 L/min. 0.20 mbar 600 mm AP1 Each
12473170 3.5 L/min. 0.17 mbar 1 m AP2 Each
12483170 6 L/min. 0.19 mbar 1.2 m AP3 Each
12493170 10 L/min. 0.19 mbar 1.5 m AP4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 12463170 missing translation for 'mfr' Azpack™ missing translation for 'supplierNo' 12463170

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Works with a variety of aquaria with availability in a number of different sizes. Azpack™ Aquarium Air Pump powers aquarium air filters quietly and efficiently.

  • Reliable hard wearing pumps with anti-vibration feet
  • Quiet operation
  • Available in different sizes to suit all aquaria
  • Electrical supply: 230V/50Hz

Specifikationer

Electrical Requirements 230 V 50 Hz
Model AP1
Wattage 2.5 w
Flow Rate 2 L/min.
Overall Length (Metric) 600 mm
Maximum Pressure 0.20 mbar
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.