missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drosophila Vials

Product Code. 17879948 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Outer:
25.12 mm
29.21 mm
Type:
Drosophila Vial, Bulk Packed
Drosophila Vial, Tray Packed
Material:
K-Resin
Polypropylene
Polystyrene
Mouth Style:
Narrow
Wide
Unit Size:
Each
Pack of 500
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Type Material Mouth Style Unit Size
17879948 25.12 mm Drosophila Vial, Tray Packed Polystyrene Narrow Pack of 500
17869948 25.12 mm Drosophila Vial, Tray Packed K-Resin Narrow Pack of 500
10429562 29.21 mm Drosophila Vial, Bulk Packed Polystyrene Wide Pack of 500
10614592 29.21 mm Drosophila Vial, Tray Packed K-Resin Wide Pack of 500
17889948 29.21 mm Drosophila Vial, Tray Packed Polystyrene Wide Pack of 500
17709029 29.21 mm Drosophila Vial, Tray Packed Polystyrene Wide Each
15820275 29.21 mm Drosophila Vial, Tray Packed Polypropylene Wide Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17879948
Spotlight Offers
Use promo code 28038
View all promotions
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging.

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Fisherbrand Drosophila vials are available in clear polystyrene, translucent and flexible polypropylene, and virtually unbreakable K-resin. These vials feature a flat bottom, straight wall design for convenient racking, filling and stacking. Available bulk packaged or in a convenient, 10 × 10 tray pack configuration.

Polypropylene Vials

  • Translucent and flexible
  • Autoclavable
Polystyrene Vials
  • Excellent clarity for optimal visibility
  • Nonautoclavable
K-Resin Vials
  • Highly flexible, virtually unbreakable
  • Nonautoclavable

Standard-Packed Glass Shell Vials

  • Type 1, N-51A borosilicate glass
  • Securely packed in cardboard trays with individual vial dividers
Bulk- and Tray-Packed Shell Vials
  • Available in narrow- or wide-mouth styles
  • Constructed from polystyrene, K-Resin™, or polypropylene
  • K-Resin and polypropylene vials are virtually unbreakable, scratch and mar resistant; polystyrene and K-Resin vials have glass-like clarity
  • Polypropylene vials are autoclavable; polystyrene and K-Resin are nonautoclavable

Order Info

Bulk-packed vials are layered 500 per case and oriented with all open ends facing one way. Tray-packed vials are shrink-wrapped in a 10 x 10 in. (25 x 25cm) row configuration with dividers between vials.

Specifications

Autoclavable Not Autoclavable
Color Clear
Diameter (English) Outer 0.989 in.
Diameter (Metric) Outer 25.12 mm
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Height (English) 3.74 in.
Height (Metric) 95 mm
Mouth Style Narrow
Material Polystyrene
Type Drosophila Vial, Tray Packed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.